Shop All Server Enclosures & Racks
Hammond
7U 22D LOCKING DRAWER
Mfr # RDRW1901222BK1
Zoro # G910926398
product price: $373.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RDRW1901222BK1
- Zoro # G910926398
- UPC # 62398096485
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cisco Gp-s10-374192-010h Battery (GP-S10-374192-010H BATTERY CISCO)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- BOGEN Rack mount Kit for TPU Series (RPK82)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- Hammond Server Enclosures & Racks