Shop All Server Enclosures & Racks
Hammond
7U 21W 24.5D FIXED RACK CASE
Mfr # RCBS1901224LG1
Zoro # G610925790
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 14.25
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1901224LG1
- Zoro # G610925790
- UPC # 62398004322
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 14.25 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN Bogen S86T725PG8U 8 in. 25 70V Ceiling Speaker (S86T725PG8U)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Honda 750 CB750SC Nighthawk 1982-1983 (YTX14AHL29)
- INVID TECH POE Switch, 48V, Metal (VIS-LRPOE8-2A)
- CHIEF Ceiling Mount Med Black (MCM1U)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- Hammond Server Enclosures & Racks