Shop All Power Strips
Hammond
7 REC BAR, 7 SWITCHES, 6 ft. CORD
Mfr # 1580H7A1X
Zoro # G810891864
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Anodized
- Cord Length 6 ft
- Metered No
- Plug Type 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1580H7A1X
- Zoro # G810891864
- UPC # 62398021154
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Anodized |
Metered | No |
Plug Type | 5-15P |
Features | Designed for power distribution in a compact area; Individually switched receptacles help eliminate Phantom Power. Save hundreds of dollars off your energy bill by switching individual devices off at the source. |
Switch Type | On/Off Rocker Switch |
Cord Included | Yes |
Outlets (Front) | 7 |
Hospital Grade | No |
Rated Current (Amps) | 15 A |
Outlet Type | 5-15R |
Outlet Strip Type | Heavy Duty |
Total Outlets | 7 |
Specifications | Heavy duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral molded plug; Plug type available is NEMA 5-15P straight blade; Includes 15 Amp, 125 VAC circuit breaker to prevent accidental overload; Mounting feet (with keyhole slots) allow temporary work station mounting if desired; UL/cUL recognized Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Surge Protection | No |
Rotated Outlets | No |
Shielded Cord | No |
Additional Description | 7 REC BAR, 7 SWITCHES, 6' CORD |
Outlets (Rear) | 0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 512B3N07 CONDUIT BOX 30 DEGREE (512B3N07)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- MERSEN CC Class, ATMR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (ATMR2-1/2)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11581684)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BKRA)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12A1S)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- HAMMOND IEC 4 OUTLET 10 in. P-BAR (1581T4)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- Hammond Extension Cords & Power Strips