Shop All Server Enclosures & Racks
Hammond
6W 24D VERTICAL FINGER MGR
Mfr # VFMMD6BK
Zoro # G510926620
product price: $957.49
/ea
Free Shipping & Returns
$957.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Depth 24.5
- Length 81
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # VFMMD6BK
- Zoro # G510926620
- UPC # 62398066057
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 6 |
Depth | 24.5 |
Length | 81 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Epson Projector Bulb (ELPLP76-ER)
- ILB GOLD Battery, Replacement For Upg UB645 (UB645)
- PCTEL & MAXRAD PCTEL & Maxrad BNUT38 0.38 in. Mount Nut & O Ring (BNUT38)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Grape Solar 300W Off Grid Kit (ML75-12INT144)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- Hammond Server Enclosures & Racks