Shop All Server Enclosures & Racks
Hammond
6U VERTICAL WALL RACK
Mfr # VPB196UBK
Zoro # G110926433
product price: $75.09
/ea
Free Shipping & Returns
$75.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.19
- Depth 11.19
- Length 11.19
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # VPB196UBK
- Zoro # G110926433
- UPC # 62398089559
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.19 |
Depth | 11.19 |
Length | 11.19 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Heavy Duty Vertical Wall Bracket - 6U x 11.19 in. dp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- ICOM Belt Clip, Polycarbonate (MB86)
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- BOSCH Battery and Charger Kit, 18VDC, 8Ah, Li-On (GXS18V-12N14)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- Hammond Server Enclosures & Racks