Shop All Server Enclosures & Racks
Hammond
6U VARIABLE WALL RACK
Mfr # VWR6UWH
Zoro # G710926437
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.93
- Depth 12.4
- Length 10.5
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # VWR6UWH
- Zoro # G710926437
- UPC # 62398000325
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.93 |
Depth | 12.4 |
Length | 10.5 |
Details
Material | Steel |
Color | White |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for NEC Np16lp Lamp & Housing (NP16LP LAMP & HOUSING NEC)
- HUBBELL GAI-TRONICS Telephone Enclosure w/Spring Door Option (255-003SK)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-71)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- Hammond Server Enclosures & Racks