Shop All Server Enclosures & Racks
Hammond
6U SOLID RACKMOUNT DOOR BLK
Mfr # RSDP19010BK2
Zoro # G610924205
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSDP19010BK2
- Zoro # G610924205
- UPC # 62398040876
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH R400 Wireless Presenter (910-001354)
- ILC Replacement for Plantronics Cs540 (CS540 PLANTRONICS)
- JBL Tune 660NC On Ear Bluetooth Headphones, Black (JBLT660NCBLKAM)
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- Hammond Server Enclosures & Racks