Shop All Server Enclosures & Racks
Hammond
6U SDC VENTED DOOR
Mfr # SDC6UVD
Zoro # G010925642
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.59
- Depth 0.5
- Length 11.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # SDC6UVD
- Zoro # G010925642
- UPC # 62398095556
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.59 |
Depth | 0.5 |
Length | 11.75 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTON 10 X 8Gb Pro Usb Drive -Grey (DSP8GB10PK)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- LOWELL Seismic Gang Rack 44Ux36D (LSGR-4436)
- Hammond Server Enclosures & Racks