Shop All Server Enclosures & Racks
Hammond
6U SDC CONDUIT/FAN Panel
Mfr # SDC6UCFP
Zoro # G610925653
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.59
- Depth 0.5
- Length 12.65
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC6UCFP
- Zoro # G610925653
- UPC # 62398095562
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.59 |
Depth | 0.5 |
Length | 12.65 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Trailer Break Away Kit Battery (ML5-12195)
- ILC Replacement For CAMERON SINO, CSICN500BH (CS-ICN500BH)
- BOGEN Angled Front Amplified Metal Box Speaker (AMBSL1)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 30W, ABS (SPC15RP)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 3U 23W 19D VENT BATTERY SHELF (DNRMV23BK1)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- Hammond Server Enclosures & Racks