Shop All Server Enclosures & Racks
Hammond
6U SDC CABLE ENTRY/FAN DOOR
Mfr # SDC6USD
Zoro # G510925609
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.59
- Depth 0.5
- Length 11.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC6USD
- Zoro # G510925609
- UPC # 62398095559
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.59 |
Depth | 0.5 |
Length | 11.75 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68120)
- ILC Replacement for R&D Batteries Cr2477n (CR2477N R&D BATTERIES)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- Hammond Server Enclosures & Racks