Shop All Server Enclosures & Racks
Hammond
6U RAIL FOR HLP, HLPB AND ERP
Mfr # HLP6UR
Zoro # G410924214
product price: $100.69
/ea
Free Shipping & Returns
$100.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HLP6UR
- Zoro # G410924214
- UPC # 62398074256
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
6U Round Hole Pivoting Rail Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- MAXELL Silver Oxide Watch Battery SR626SW Low Drain Replaces 377, PK 5 (SR626SW)
- PEERLESS Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts (ACC558)
- VERBATIM 64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, To 90MB/s Read (44024)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- TERRAMASTER Storage Enclosure, 4 Bays SATA (D4-300)
- Hammond Server Enclosures & Racks