Shop All Server Enclosures & Racks
Hammond
6U PERFORATED Panel
Mfr # PPFS19010LG2
Zoro # G410925990
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PPFS19010LG2
- Zoro # G410925990
- UPC # 62398088966
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- BATTERY CLERK AJC APC APC BACK UPS SMC1500C 1500VA 120V UPS Replacement Battery 12Ah, 12V, F2 (AJC-D12S-I-0-192875)
- KENWOOD Speaker/Mic, Compact, Plastic/Metal (KMC-45D)
- MANHATTAN 8-Port Hdmi Kvm Switch (152785)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- Hammond Server Enclosures & Racks