Shop All Server Enclosures & Racks
Hammond
6U PERFORATED Panel
Mfr # PPFS19010BK2
Zoro # G710925997
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PPFS19010BK2
- Zoro # G710925997
- UPC # 62398096343
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 6-Outlet Surge Protector Power Strip 15F (WSP-600PLF-15BK)
- DANTONA Battery, L111A26-3-2-3WA3 (L111A26-3-2-3WA3)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NNTN4435B)
- ILC Replacement for Dell Latitude D620 5200 MAH Battery (LATITUDE D620 5200 MAH BATTERY DELL)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- LOWELL Wall Rack 24Ux28D (LWR-2428)
- Hammond Server Enclosures & Racks