Shop All Server Enclosures & Racks
Hammond
6U LOUVRED VENTED Panel
Mfr # PVLL19010LG2
Zoro # G410926430
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PVLL19010LG2
- Zoro # G410926430
- UPC # 62398082555
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Wild Thing Power Wheels Battery (WILD THING POWER WHEELS BATTERY FISHER PRICE)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5 V DC, 8 Pack (L91SBP-8)
- DYNO DYNO: TV Mount - 23-55' Tilt Vesa 400x400 Upto 88Lbs (DYN-180104)
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD4U48E708 4U Rackmount Black Steel Chassis (RM-DD4U48E708)
- Hammond Server Enclosures & Racks