Shop All Server Enclosures & Racks
Hammond
6U LOUVRED VENTED Panel
Mfr # PVLL19010BK2
Zoro # G810926443
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PVLL19010BK2
- Zoro # G810926443
- UPC # 62398062650
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB124)
- ICOM Charger, For BP279, 1 Unit (BC213)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- Hammond Server Enclosures & Racks