Shop All Server Enclosures & Racks
Hammond
6U FORMED STEEL RACK Panel
Mfr # PBFS19010LG2
Zoro # G610924298
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19010LG2
- Zoro # G610924298
- UPC # 62398023514
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL B-13 Bass Earbuds with Microphone, White, 52" Cord (199725)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML9-12MP61138411468)
- UPG Sealed Lead Acid Battery, 12 V, 7.2Ah, UB1272, F1 (Faston Tab) Terminal, AGM Type (40760)
- GENSPEED Category Cable, Unshielded, Blue Jacket (7131900)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 3U 24W 24.5D MULTI-USE CABINET (SDC243U24BK)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- Hammond Server Enclosures & Racks