Shop All Server Enclosures & Racks
Hammond
6U FORMED STEEL RACK Panel
Mfr # PBFS19010GY2
Zoro # G910924240
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19010GY2
- Zoro # G910924240
- UPC # 62398077903
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Metal Detector, Plastic, 2.3 lb. (BE12594)
- ILC Replacement for Hearing AID Za13 Battery (ZA13 BATTERY HEARING AID)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- Hammond Server Enclosures & Racks