Shop All Server Enclosures & Racks
Hammond
6U FORMED STEEL RACK Panel
Mfr # PBFS19010BK2
Zoro # G610924342
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBFS19010BK2
- Zoro # G610924342
- UPC # 62398058830
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX Wireless Dynamic Professional Microphone (M-310)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H (40760)
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, C-Style (HKLN4604B)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- LOWELL Portable Rack 24Ux27D (LPR-2427FV)
- Hammond Server Enclosures & Racks