Shop All Server Enclosures & Racks
Hammond
6U FORMED STEEL RACK Panel
Mfr # PBFS19010BK
Zoro # G610924328
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19010BK
- Zoro # G610924328
- UPC # 62398001302
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Fits Mfr. No. MC9000 (MC9000)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Charger - CHG122A (CHG122A)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV ARCTIC CAT All Models 500CC All Years (YTX14-BS72)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- PLANET AUDIO Planet Audio PX12 12 in. 1000W Flat Subwoofer (PX12)
- Hammond Server Enclosures & Racks