Shop All Server Enclosures & Racks
Hammond
6U FLAT STEEL Panel WHITE
Mfr # PBPS19010WH
Zoro # G310926189
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19010WH
- Zoro # G310926189
- UPC # 62398004645
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for APC Back-UPS BR1000I (ML12-12F2210)
- ILC Replacement for Power Wheels Ford F150 W0030 Charger (FORD F150 W0030 CHARGER POWER WHEELS)
- ILC Replacement For Honeywell Battery (300-11186)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- Hammond Server Enclosures & Racks