Shop All Server Enclosures & Racks
Hammond
6U FLANGED STEEL Panel WHITE
Mfr # PBFS19010WH
Zoro # G910924301
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19010WH
- Zoro # G910924301
- UPC # 62398004663
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Item | Accessories |
Color | White |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for BRP 90 DS90, DS90F, Quest 02-13 (YTX4L-BS156140)
- ILC Replacement for Sportdog Mh120aaal4gc (MH120AAAL4GC SPORTDOG)
- MOTOROLA MFR# HAD9742, VHF (HAD9742)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- LOWELL Wall Shelf 18Wx16D (FS18-16)
- Hammond Server Enclosures & Racks