Shop All Server Enclosures & Racks
Hammond
6U COMPACT WALL CABINET
Mfr # RB-CW6
Zoro # G410924405
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.75
- Depth 22
- Length 10.55
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-CW6
- Zoro # G410924405
- UPC # 62398000253
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.75 |
Depth | 22 |
Length | 10.55 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science 9146-202 Battery (9146-202 BATTERY CARDIAC SCIENCE)
- EPSON Replcmnt Bulb PL2000 5000, V13H010L95 (V13H010L95)
- ILC Replacement for Rayovac Tel10211 (TEL10211 RAYOVAC)
- ENERGIZER Ultimate Lithium AA 1.5 V Camera Battery L91BP-4 4 pk (L91SBP-4)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- Hammond Server Enclosures & Racks