Shop All Server Enclosures & Racks
Hammond
6U ALUMINUM BLANKING Panel
Mfr # PBPA19010WH
Zoro # G810925422
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPA19010WH
- Zoro # G810925422
- UPC # 62398004681
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN BC 50 (010-02609-00)
- WAVENET CAT 6E 600MHz CMR BLACK 6E04URBK4 (CAT6E-CMR-BK)
- NINTENDO Switch, OLED Model w/ White Joy-Con, White (115461)
- MIGHTY MAX BATTERY Replacement Battery for Power Patrol SLA1005 12V 1.3Ah (ML1.3-122111111111111)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- COMPULOCKS Space Ipad Enclorsure Wall Mnt (299PSENB)
- Hammond Server Enclosures & Racks