Shop All Server Enclosures & Racks
Hammond
6U ADJUSTABLE WALL RACK
Mfr # RB-AWR6
Zoro # G810924357
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 15
- Length 10.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-AWR6
- Zoro # G810924357
- UPC # 62398047059
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 15 |
Length | 10.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack (ML8-12MP41672)
- ATLAS Selfie Extendable Handheld Stick Monopod with a Builtin Remote Button (ATLSZ075)
- GENERAL TOOLS PALM SCOPE (GNPCS55)
- C2G USBC 2 Ggbt Ethrnt Ntwrk Adptr, 29826 (29826)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- Hammond Server Enclosures & Racks