Shop All Server Enclosures & Racks
Hammond
6U ADJUSTABLE DEPTH WALL RACK
Mfr # APB19010BK1
Zoro # G910925667
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.25
- Depth 18
- Length 10.48
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # APB19010BK1
- Zoro # G910925667
- UPC # 62398001085
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.25 |
Depth | 18 |
Length | 10.48 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Adjustable Wall Bracket - 6U w/ depth 12 in. - 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- UPG Sealed Lead Acid Battery, 12 V, 2.2Ah, UB1222, F1 (Faston Tab) Terminal, AGM Type (D5739)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 12 Pk (ML5-12MP1221813146)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 3U 24W 24.5D MULTI-USE CABINET (SDC243U24BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- Hammond Server Enclosures & Racks