Shop All Server Enclosures & Racks
Hammond
6U 31D SLIM WALL CABINET
Mfr # HLP6U31BK
Zoro # G310924178
Free Shipping & Returns
$639.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 15
- Length 31
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HLP6U31BK
- Zoro # G310924178
- UPC # 62398066041
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 15 |
Length | 31 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
6U 31 in.H Low Profile Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393AL-001)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- OKLAHOMA SOUND Wireless PA System with Wireless Handheld Mic (PRA-8000/PRA8-5)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- CHENBRO 3.5 in. 3 Bay HDD Enclosure with 12Gb per Second SAS and SATA Backplane Brown Box (SK32303T3)
- Hammond Server Enclosures & Racks