Shop All Server Enclosures & Racks
Hammond
6U 31.5D VENTED RACK CABINET
Mfr # RCHV1901031LG1
Zoro # G910925490
product price: $496.39
/ea
Free Shipping & Returns
$496.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 12.5
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1901031LG1
- Zoro # G910925490
- UPC # 62398048004
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 12.5 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- LOGITECH M325S Wireless Mouse Black (910-006825)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ILC Replacement for Sanyo Ml2430 (ML2430 SANYO)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- Hammond Server Enclosures & Racks