Shop All Server Enclosures & Racks
Hammond
6U 31.5D VENTED RACK CABINET
Mfr # RCHV1901031BK1
Zoro # G410925488
Free Shipping & Returns
$496.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 12.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHV1901031BK1
- Zoro # G410925488
- UPC # 62398002826
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 12.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for EW72 Mobility Scooter Wheelchair (ML22-12GEL307)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Craftsman Garage Door 41A822 (ML5-122676613)
- ADD-ON Addon 20Cm (8In) Usb 3.1 Type (C) Male To Vga Female White Adapter (USBC2VGAW)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- LOWELL Wall Rack 24Ux28D (LWR-2428)
- Hammond Server Enclosures & Racks