Shop All Server Enclosures & Racks
Hammond
6U 31.5D SOLID RACK CABINET
Mfr # RCHS1901031LG1
Zoro # G510925692
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 12.5
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1901031LG1
- Zoro # G510925692
- UPC # 62398004713
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 12.5 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Car Tablet Charger, 5V, 2.4A/12W, 1port (U280-001-C2)
- GREENLEE Slug-Splitter Sc Knockout (745M-25.4)
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- ASTATIC Amplified Ceramic Desk CB Microphone (302-AST878DM)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- SILVERSTONE Silverstone Technology PS07B Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (PS07B)
- Hammond Server Enclosures & Racks