Shop All Server Enclosures & Racks
Hammond
6U 31.5D SOLID RACK CABINET
Mfr # RCHS1901031BK1
Zoro # G810925378
product price: $451.39
/ea
Free Shipping & Returns
$451.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 12.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1901031BK1
- Zoro # G810925378
- UPC # 62398002793
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 12.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- MIGHTY MAX BATTERY 12V 12AH F2 KID TRAX RECHARGEABLE REPLACEMENT BATTERY (ML12-12F251814)
- PYLE 5 1/4'' Dual Cone Waterproof Stereo Speaker System (PLMR57W)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- Hammond Server Enclosures & Racks