Shop All Server Enclosures & Racks
Hammond
6U 24W 31.5D MULTI-USE CABINET
Mfr # SDC246U31BK
Zoro # G310925694
Free Shipping & Returns
$399.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 31.5
- Length 12.72
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # SDC246U31BK
- Zoro # G310925694
- UPC # 62398095573
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 31.5 |
Length | 12.72 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for PS-12330 NB, PDC-12350 (MAX3553745)
- OMNICEL ER34615HD/T 3.6V D LithiumThionyl Chloride Battery w/ Tabs (ER34615HD/T)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2566)
- STREAMLIGHT Remote Pressure with Switch Plug, Black (69135)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- Hammond Server Enclosures & Racks