Shop All Server Enclosures & Racks
Hammond
6U 24W 24.5D MULTI-USE CABINET
Mfr # SDC246U24BK
Zoro # G610925714
product price: $351.49
/ea
Free Shipping & Returns
$351.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 24.5
- Length 12.72
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC246U24BK
- Zoro # G610925714
- UPC # 62398095570
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 24.5 |
Length | 12.72 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston, Standards: UR (5EFG6)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- ILC Replacement for Yuasa Np7-12fr (NP7-12FR YUASA)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- Hammond Server Enclosures & Racks