Shop All Server Enclosures & Racks
Hammond
6U 24.5D SOLID RACK CABINET
Mfr # RCHS1901024BK1
Zoro # G910925353
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 12.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1901024BK1
- Zoro # G910925353
- UPC # 62398050155
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 12.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio (AAH85EDJ8AD3AN)
- ILC Replacement for APC Back 1000 UPS Battery (BACK 1000 UPS BATTERY APC)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- SYNERGISTICS Card Reader (MSLR1)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- SWE-TECH 3C Rackmount Component Shelf, 19 inch Rack 14 inch deep, 2U (FWT61S2-12102)
- Hammond Server Enclosures & Racks