Shop All Server Enclosures & Racks
Hammond
6U 21W 17.5D FIXED RACK CASE
Mfr # RCBS1901017LG1
Zoro # G910924578
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 12.5
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCBS1901017LG1
- Zoro # G910924578
- UPC # 62398004740
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 12.5 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- PANDUIT Coupler, 1P, 0.71 in H, 1.6 in L, 0.61 in W (CMUSBAAIW)
- MORPHEUS 360 SOUND RING II Wireless Portable Speaker, Black (BT7750BLK)
- MIGHTY MAX BATTERY YTZ14S 12v 11.2Ah Battery for Benelli Tre 1130 K Amazonas 07-08 (YTZ14S25)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 3U 24W 24.5D MULTI-USE CABINET (SDC243U24BK)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- Hammond Server Enclosures & Racks