Shop All Server Enclosures & Racks
Hammond
6U 21W 13D FIXED RACK CASE
Mfr # RCBS1901013BK1
Zoro # G410924238
product price: $221.59
/ea
Free Shipping & Returns
$221.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 13
- Length 12.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1901013BK1
- Zoro # G410924238
- UPC # 62398050147
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 13 |
Length | 12.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- SKILLEDPOWER 98 ft. 30M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (SK775589)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- ILC Replacement for Mitsubishi 2cr17335a Wk17 (2CR17335A WK17 MITSUBISHI)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- Hammond Server Enclosures & Racks