Shop All Server Enclosures & Racks
Hammond
6U 2-POST DESKTOP RACK
Mfr # HDR6UBK
Zoro # G910926329
$69.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 11.5
- Length 10.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HDR6UBK
- Zoro # G910926329
- UPC # 62398065976
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 11.5 |
Length | 10.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maico 74101501 Battery (74101501)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- VIKING Viking Electronics VK-E-30-EWP EWP Stainless Steel Hansdsfree (VK-E-30-EWP)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- Hammond Server Enclosures & Racks