Shop All Server Enclosures & Racks
Hammond
6U 17.5D VENTED RACK CABINET
Mfr # RCHV1901017BK1
Zoro # G510925432
product price: $378.49
/ea
Free Shipping & Returns
$378.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 12.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1901017BK1
- Zoro # G510925432
- UPC # 62398002806
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 12.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 4 (ML8-12MP416143109238)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- W BOX 2.1MM DC JACK PIGTAIL CON (0E-DCFPIG1P)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower (ML-U1-CCAHR596)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- Hammond Server Enclosures & Racks