Shop All Server Enclosures & Racks
Hammond
6U 17.5D SOLID RACK CABINET
Mfr # RCHS1901017BK1
Zoro # G310925441
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 12.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1901017BK1
- Zoro # G310925441
- UPC # 62398050154
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 12.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL Procell Intense AA Alkaline Battery, 1.5V DC, 24 Pack (PX1500)
- POLY-PLANAR Radio Mount, 12in.x10in.x4in., Black (RM10)
- FDK Battery 3 Volt Lithium (CR) FDK Back up Power Battery (COMP-7)
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 12 Pack (MN1300)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- SUPERMICRO SuperChassis No Power Supply Mini-ITX Server Chassis (Black) (CSE-101I)
- Hammond Server Enclosures & Racks