Shop All Server Enclosures & Racks
Hammond
600CFM220V FAN TRAY W/O SWITCH
Mfr # FT600TA1220BK
Zoro # G610924144
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 220 VAC
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FT600TA1220BK
- Zoro # G610924144
- UPC # 62398014750
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Input Voltage | 220 VAC |
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- RENATA Battery 3 Volt Lithium (CR) Renata Lithium Battery (LITH-32 RENATA)
- NEVS Wristband - Poly - Fall Risk 1-1/8" x 10-1/4" Yellow w/Black (WB-0050)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 3U 21W 13D FIXED RACK CASE (RCBS1900513BK1)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- Hammond Server Enclosures & Racks