Shop All Server Enclosures & Racks
Hammond
600CFM115V FAN TRAY W/O SWITCH
Mfr # FT600TA1BK
Zoro # G810924203
product price: $435.59
/ea
Free Shipping & Returns
$435.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Depth 13
- Length 1.75
- Input Voltage 115 VAC
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FT600TA1BK
- Zoro # G810924203
- UPC # 62398050505
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 17 |
Depth | 13 |
Length | 1.75 |
Details
Input Voltage | 115 VAC |
Material | Steel |
Color | Black |
Item | Accessories |
Description
Fan Tray - 19 in. mount - 6 fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for Tessco 793442224768 (793442224768)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 6 Pack (ML8-12MP611151331)
- BARSKA Metal Detector, Scan Depth 10", 2.4 lb. (BE12596)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- Hammond Server Enclosures & Racks