Shop All Computer Enclosure Accessories
Hammond
60 in. Standard Turret, 20 x 60 x 16.625, Steel/Lt Gray
Mfr # 2CLT206036
Zoro # G010891336
product price: $2,146.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,146.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; 24" Front Window Door available in same finishes.
- Construction Formed 14 gauge steel bodies with 14 gauge steel doors. Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel doors; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Features solid sides and top, solid door on front (opens down) and back (opens up), and open bottom; Front door features sliding rod mechanism, which allows a 102ยบ opening when in the lowered position; Rear door features manual, 3 position adjustable door stop which provides convenient support while door in open position; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure.
- Application Ideal as a housing for video screens; Flexible design provides panel mount or rack mount capabilities for a variety of applications; Generally used in combination with other modular console components (ie. base, pedestal, and/or desk); Available in either Standard (supported by Base, Pedestal, or Standard Desk) or Deep (supported by Deep Desk only) format; Smooth lines and clean edges provide an attractive, contemporary appearance.
- Standards UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLT206036
- Zoro # G010891336
- UPC # 62398084727
- Country of Origin Canada
- Category Computer Enclosure Accessories
Details
Item | Enclosure |
Material | Steel |
Finish | Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; 24" Front Window Door available in same finishes. |
Construction | Formed 14 gauge steel bodies with 14 gauge steel doors. Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel doors; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Features solid sides and top, solid door on front (opens down) and back (opens up), and open bottom; Front door features sliding rod mechanism, which allows a 102ยบ opening when in the lowered position; Rear door features manual, 3 position adjustable door stop which provides convenient support while door in open position; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure. |
Application | Ideal as a housing for video screens; Flexible design provides panel mount or rack mount capabilities for a variety of applications; Generally used in combination with other modular console components (ie. base, pedestal, and/or desk); Available in either Standard (supported by Base, Pedestal, or Standard Desk) or Deep (supported by Deep Desk only) format; Smooth lines and clean edges provide an attractive, contemporary appearance. |
Standards | UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66 |
Additional Description | 60" Standard Turret - 20 x 60 x 16.625 - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W (ML4-610)
- IDENTIPLUS ID Wristband, Adhesive, White, PK500 (T3-09)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch w/4-10/100TX ***+ 1-100Fx Signle-mode 30Km (LNP-0501-S3-T)
- UNIDEN Uniden PRO520XL CB Radio w/7W Audio Output (PRO520XL)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- Hammond Computer Enclosure Accessories