Shop All Enclosure Covers & Accessories
Hammond
60 in. Standard Desk Cover, 60 x 16.375, 304 SS
Mfr # 2CSDC6036
Zoro # G110891403
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel.
- Additional Description 60" Standard Desk Cover - 60 x 16.375 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSDC6036
- Zoro # G110891403
- UPC # 62398099498
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Cover |
Material | Stainless Steel |
Features | For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel. |
Additional Description | 60" Standard Desk Cover - 60 x 16.375 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STOW (4GAA3)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- Hammond Enclosure Covers & Accessories