Shop All Computer Enclosure Accessories
Hammond
60 in. Consolet, 38.75 x 60 x 18.1, Steel/Lt Gray
Mfr # 2CLC2060
Zoro # G410891004
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,935.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish.
- Size 38 in x 60 in x 17.3 in (H x W x D)
- Construction Formed 14 gauge steel bodies with 14 gauge steel door and lid; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel door and lid; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Has solid sides and back, solid door on front, 3 point adjustable lid on sloped (20°) top, and closed bottom with removable access panel; 24" and 36" widths have single door on the front whereas 48" and 60" widths have two outside hinged doors on the front; Doors can be hinged from either side on 24" and 36" units; Door profiles provide increased strength and are pre-punched to provide mounting options; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door and lid, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features internal stud locations for mounting optional inner panel; A bonding screw is provided on the door and a grounding stud is provided in the enclosure.
- Application Serves as an economical housing for operator interface applications; Provides an ideal sloped surface for mounting keyboards, switches, indicator lights, and/or dials; Provides panel mounting capabilities for a variety of applications. Generally used as a stand alone enclosure. Possible to put side by side with base on a single plinth (ie. 36" wide consolet with 24" base with terminal all together on a 60" plinth; Optional casters (require plinth) allow for a completely mobile, NEMA rated work station; Smooth lines and clean edges provide an attractive, contemporary appearance.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2CLC2060
- Zoro # G410891004
- UPC # 62398084689
- Country of Origin Canada
- Category Computer Enclosure Accessories
Dimensions
Size | 38 in x 60 in x 17.3 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish. |
Construction | Formed 14 gauge steel bodies with 14 gauge steel door and lid; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel door and lid; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Has solid sides and back, solid door on front, 3 point adjustable lid on sloped (20°) top, and closed bottom with removable access panel; 24" and 36" widths have single door on the front whereas 48" and 60" widths have two outside hinged doors on the front; Doors can be hinged from either side on 24" and 36" units; Door profiles provide increased strength and are pre-punched to provide mounting options; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door and lid, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features internal stud locations for mounting optional inner panel; A bonding screw is provided on the door and a grounding stud is provided in the enclosure. |
Application | Serves as an economical housing for operator interface applications; Provides an ideal sloped surface for mounting keyboards, switches, indicator lights, and/or dials; Provides panel mounting capabilities for a variety of applications. Generally used as a stand alone enclosure. Possible to put side by side with base on a single plinth (ie. 36" wide consolet with 24" base with terminal all together on a 60" plinth; Optional casters (require plinth) allow for a completely mobile, NEMA rated work station; Smooth lines and clean edges provide an attractive, contemporary appearance. |
Standards | UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66 |
Additional Description | 60" Consolet - 38.75 x 60 x 18.1 - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Hts Tb 2012, P448M30-2012 (P448M30-2012)
- POWER UP! USB Cable - Type C 3ft (191-050815)
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) Terminal with Amp Connector, AGM Type (45791)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- HAMMOND N12 Consolet, 12 x 12 x 9.15, Steel/Gray (1488HH9)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HAMMOND N12 PB Consolet, 6 PB x 22.5mm, Steel/Gray (1490MG6)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- LIAN-LI Lian Li 011D Evo - Gpu Bracket Kit Vertical (O11DE-9W)
- Hammond Computer Enclosure Accessories