Shop All Electrical Enclosures
Hammond
60 in. Console Base, 26 x 60 x 18, Steel/Lt Gray
Mfr # 2CLB266018
Zoro # G310891043
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,832.99
Free 30-Day Returns
Key Features
- Material of Enclosure Steel
- Color RAL 7035 Light Gray
- Finish RAL 7035 Light Gray Powdered Coated
- Standards UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
- Construction Formed 14 gauge steel bodies with 14 gauge steel door; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel door; Smooth, continuously welded seams; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Single access version has solid sides and back, solid door on front, open top, and closed bottom with removable access panel; Dual access version is same as above except has solid door on both front and back; 24" and 36" widths have single door on the front (and back for dual access) whereas 48" and 60" widths have two outside hinged doors on the front (and back for dual access); Doors can be hinged from either side on 24" and 36" units; Door profiles provide increased strength and are pre-punched to provide mounting options; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2CLB266018
- Zoro # G310891043
- UPC # 62398084673
- Country of Origin Canada
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | RAL 7035 Light Gray |
Finish | RAL 7035 Light Gray Powdered Coated |
Standards | UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66 |
Construction | Formed 14 gauge steel bodies with 14 gauge steel door; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel door; Smooth, continuously welded seams; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Single access version has solid sides and back, solid door on front, open top, and closed bottom with removable access panel; Dual access version is same as above except has solid door on both front and back; 24" and 36" widths have single door on the front (and back for dual access) whereas 48" and 60" widths have two outside hinged doors on the front (and back for dual access); Doors can be hinged from either side on 24" and 36" units; Door profiles provide increased strength and are pre-punched to provide mounting options; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure. |
Additional Description | 60" Console Base - 26 x 60 x 18 - Steel/Lt Gray |
Application | Flexible design provides panel mount or rack mount capabilities for a variety of applications; Generally used in combination with other modular console components (ie. another base, terminal, desk and/or turret); Available in either single or dual access format; Smooth lines and clean edges provide an attractive, contemporary appearance. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 25 A, Reversing: No (3RT20261AP60)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (A24R246NK)
- Hammond Electrical Enclosures