Shop All Enclosure Covers & Accessories
Hammond
60 in. Base Cover, 1.5 x 60 x 18, 304 SS
Mfr # 2CSBC6036
Zoro # G310891258
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal.
- Additional Description 60" Base Cover - 1.5 x 60 x 18 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSBC6036
- Zoro # G310891258
- UPC # 62398099506
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal. |
Additional Description | 60" Base Cover - 1.5 x 60 x 18 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13F0125TFFJ)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- GAMPAK SPACER ELECT BOX 1/2""MTL (49207)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- Hammond Enclosure Covers & Accessories