Shop All Enclosure Covers & Accessories
Hammond
60 in. Barrier, 8 x 8, Steel/Gray
Mfr # CWBA860
Zoro # G610888156
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description 60" Barrier - 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWBA860
- Zoro # G610888156
- UPC # 62398026288
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | 60" Barrier - 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Carbon Steel (3243085)
- EATON Cutler-Hammer Thermal Unit, 1.04 to 1.15A (MSH1-3A)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- ZORO SELECT Flat Indicator Light, Red, 24VDC, Size: 6mm Mounting dia (24M037)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- Hammond Enclosure Covers & Accessories