Shop All Enclosure Covers & Accessories
Hammond
60 in. Barrier, 2.5 x 2.5, Steel/Gray
Mfr # CWBA260
Zoro # G610888248
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description 60" Barrier - 2.5 x 2.5 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWBA260
- Zoro # G610888248
- UPC # 62398026262
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | 60" Barrier - 2.5 x 2.5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Suregrip Alligator Clip (1610103)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Conduit Connector For NM (NM17)
- Hammond Enclosure Covers & Accessories