Hammond

6 Inch Box Ext, 16X16, Gray


product price: $40.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Size 16 in x 16 in x 6 in (H x W x D)
  • UL File E65324
  • Features Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available.
  • Additional Description 6 INCH BOX EXT - 16X16 - GRAY
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 16 in x 6 in (H x W x D)

Details

Item Enclosure Accessory
Material Steel
UL File E65324
Features Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available.
Additional Description 6 INCH BOX EXT - 16X16 - GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.