Shop All Enclosure Covers & Accessories
Hammond
6 in. Padlocking w/ Defeater 3-pt Latch > 60 in., Zinc
Mfr # MHKD3
Zoro # G210893260
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory
- Additional Description 6" Padlocking w/ Defeater 3-pt Latch GT 60" - Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # MHKD3
- Zoro # G210893260
- UPC # 62398060982
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory |
Additional Description | 6" Padlocking w/ Defeater 3-pt Latch GT 60" - Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904BU)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- Hammond Enclosure Covers & Accessories