Shop All Enclosure Covers & Accessories
Hammond
6 in. Padlocking 3-pt Latch < 60 in., Stainless Steel
Mfr # MHK2SS
Zoro # G110893360
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory
- Additional Description 6" Padlocking 3-pt Latch less than 60" - Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # MHK2SS
- Zoro # G110893360
- UPC # 62398060984
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory |
Additional Description | 6" Padlocking 3-pt Latch less than 60" - Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3020)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- LINEMASTER Light Duty Foot Switch, Momentary Action (81SH12)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- Hammond Enclosure Covers & Accessories